
Padlockable Hasp and Staple Electrical Enclosures, 16 in H, 8 in D, 16 in W, NEMA 4X, Aluminum
Mfr # ALN4161608
Zoro # G7338925
product price:Â $1,031.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALN4161608
Zoro #
G7338925
UPC #
786725373635
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Closure Method
Padlockable Hasp and Staple
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Application
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co
Series
ALN4
Description
This lightweight enclosure provides long-lasting protection for housingelectrical components in highly corrosive environments. It is used inboth indoor and outdoor settings that are frequently wet or haveconstant exposure to water, other liquids, or contaminants. Suitable foruse in petro-chemical plants, sewage plants, marine environments,andsimilar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.