Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, 12, 3R, 4, 4X, Hinged
Mfr # HW-PCC181610CHQR
Zoro # G300901738
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 in
- Height 18 in
- Nominal Enclosure Width 16 in
- Depth 10 in
- Material Polycarbonate
Product Information
- Brand Wiegmann
- MFR # HW-PCC181610CHQR
- Zoro # G300901738
- UPC # 786725877478
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 16 in |
Height | 18 in |
Nominal Enclosure Width | 16 in |
Depth | 10 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Hasp, Quick Release Latch, Screws, Finish Unfinished, Color Opaque, IP Rating 66, 68, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm (XU2N18PP341D)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- TRIPP LITE Rack Heavy Duty Rolling Caster, 4 pack (SRCASTERHDKIT)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, 12, 13, Hinged (N12243008)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, 12, 13, Hinged (B202007CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4242408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 13, Hinged (A6044CH)
- Wiegmann Electrical Enclosures