Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 4.57 in H, 5 in W, 1.97 in D, 4X, Screw On
Mfr # HW-S12012055WW
Zoro # G7110461
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.57 in
- Nominal Enclosure Width 5 in
- Depth 1.97 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Product Information
- Brand Wiegmann
- MFR # HW-S12012055WW
- Zoro # G7110461
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4.57 in |
Nominal Enclosure Width | 5 in |
Depth | 1.97 in |
Usable Opening Depth | 4.69 in |
Width | 4.49 in |
Details
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 1.97 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 4.57 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 4.69 in, Width 4.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANA WIRELESS Hana Wireless CA195-NM-RSMA-2 RPSMA Male To N-Male Pigtail Cable - 25 in. (CA195-NM-RSMA-2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A2A)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 3R, Hinged (RHC242008)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B080603CH)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412363608C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Hinged (A606CHQR)
- Wiegmann Electrical Enclosures