Wiegmann
Replacement Cover, Carbon Steel, Surface Cover
Mfr # SC0606G
Zoro # G7609131
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Surface Cover
- Length 1.00"
- Width 6.00"
- Material Carbon Steel
- Height 6.00"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 263527 Rbm Ignition Relay (263527)
- KS Steel Cushion Cable Clamp 3/8", PK100 (23438)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Steel, Surface Cover (SC0808G)
- HUBBELL Hubbell Electrical FSB75-5X 1 Gang Rectangular Outlet Box; Gray (357106)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (801C)
- Wiegmann Electrical Box Covers