Screw Clamps Electrical Enclosures, 24 in H, 7 in D, 24 in W, 12, 13, Steel

  • Mfr # B242407CH

  • Zoro # G3400451


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
7 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B242407CH
Zoro #
G3400451
UPC #
786725335183
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
7 in
Usable Opening Depth
6.88 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
External Mounting Feet
Series
B-CH
Gasket
Seamless Polyurethane Poured in Place
Metal Gauge
14 ga
Interior Panel
2W829
Enclosure Cover Features
Screwdown Clamps
Standards
CSA Certified, cULus, UL Listed
Capacity
4032 cu.in
Weight
45 lb.
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Gasket Material
Polyurethane
Compatible Panel Model Number
NP2424, NP2424G
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Screws, Finish Painted, Color Gray, Depth 7 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2W829, Metal Gauge 14 ga, Wall Mounting, Series B-CH, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 6.88 in, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.