Screws Electrical Enclosures, 4 in H, 72 in D, 4 in W, 3R, Carbon Steel

  • Mfr # RSCG040472GNK

  • Zoro # G2228162


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
72 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCG040472GNK
Zoro #
G2228162
UPC #
786725865475
Country of Origin
United States

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
72 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Features
Trough and cover fabricated from 16 gauge G-90 pre-galvanized steel; Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure; Embossed mounting holes are conveniently located on the back; A slip-on removable cover is securely fastened with screws located along the bottom edge
Standards
UL, CSA
Enclosure Cover Features
1/4 Turn Latch
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.

Description

Enclosure Cover Features 1/4 Turn Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.