Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 6 Ft, Gray
Mfr # HS446NK
Zoro # G0771041
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 4 in
- Width 4 in
Product Information
- Brand Wiegmann
- MFR # HS446NK
- Zoro # G0771041
- UPC # 786725609758
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 72 in |
Wireway Height | 4 in |
Wireway Width | 4 in |
Each - Width | 4.000 in |
Details
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- SIEMENS Selector Switch, Off/On (49SAS04)
- QUAZITE Underground Enclosure Assembly, 12 in H, 25 in L, 15 1/2 in W, 8,000 lb Load Rating (PG1324Z80109)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- Wiegmann Electrical Raceways