Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D
Mfr # RSCG060612
Zoro # G2301975
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # RSCG060612
- Zoro # G2301975
- UPC # 786725408504
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 12 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 12 in |
Each - Width | 6.060 in |
Actual Depth | 12.13 in |
Actual Height | 6.060 in |
Actual Width | 6.060 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Drip Shield Top, Height 6 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- OMRON Limit Switch Head, Flxble Rod, Top, UL/CSA (D4A0016N)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- Wiegmann Cable Trays