Wiha
Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short
Mfr # 33401
Zoro # G9969154
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 7/8 in
- Blade Material CRM-72 Steel
- Finish Chrome
- Handle Length 80 mm
- Handle Material Plastic
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- WILLIAMS Williams Diamond Point Chisel, 3/8" (C-62)
- BRECO Air Gun Nozzle, 1-1/4 In. L, Brass (BGN5)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (15103)
- Wiha Hex Keys & Hex Key Sets