Wiha
SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short
Mfr # 33453
Zoro # G9969127
$3.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material CRM-72 Steel
- Finish Chrome
- Handle Length 2 13/16 in
- Handle Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- BOSTITCH Bostitch Cap Stapler Kit (SL1838BC)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- Wiha Wrenches