Shop WIHA

Screwdriver

  • Mfr # 32059

  • Zoro # G723933453


product price:  $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Grip Style
Cushion, Ergonomic
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted, Square
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32059
Zoro #
G723933453
UPC #
084705320595
Country of Origin
Germany

Dimensions

Tip Size
#1, #2, 4.5 mm, 6.5 mm
Overall Length
13 3/4 in
Sizes Included
#1, #2, 4.5 mm, 6.5 mm
For Fastener Size
#1, #2, 4.5 mm, 6.5 mm

Details

Grip Style
Cushion, Ergonomic
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Item
Screwdriver Set
For Screw Type
Phillips, Slotted, Square
Measurement Type
Metric, SAE
Series
SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Phillips, Slotted, Square
Number of Pieces
5
Container Type
Tray
Includes Insulation
Insulated

Description

Screwdriver Set, #1, #2, 4.5 mm, 6.5 mm, Phillips, Slotted, Square, Cushion, Ergonomic, Number of Pieces 5, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.