Socket Set, 6 in L, Chrome, 22

  • Mfr # 33796
  • Zoro # G723956049
product price: 
$
114.98
/ea
Free Shipping & Returns

Key Features

Standard Socket Style/Size
Standard 12-Point: 1/2 in, Standard 12-Point: 1/4 in, Standard 12-Point: 11/16 in, Standard 12-Point: 3/4 in, Standard 12-Point: 3/8 in, Standard 12-Point: 5/16 in, Standard 12-Point: 5/8 in, Standard 12-Point: 7/16 in, Standard 12-Point: 9/16 in
Fastener-Holding Type
Friction
Includes
12 Point - 3/8 in Drive Deep Socket 1/2 in, 12 Point - 3/8 in Drive Deep Socket 1/4 in, 12 Point - 3/8 in Drive Deep Socket 11/16 in, 12 Point - 3/8 in Drive Deep Socket 3/4 in, 12 Point - 3/8 in Drive Deep Socket 3/8 in, 12 Point - 3/8 in Drive Deep Socket 5/16 in, 12 Point - 3/8 in Drive Deep Socket 5/8 in, 12 Point - 3/8 in Drive Deep Socket 7/16 in, 12 Point - 3/8 in Drive Deep Socket 9/16 in, 12 Point - 3/8 in Drive Socket - 1/2 in, 12 Point - 3/8 in Drive Socket - 1/4 in, 12 Point - 3/8 in Drive Socket - 11/16 in, 12 Point - 3/8 in Drive Socket - 3/4 in, 12 Point - 3/8 in Drive Socket - 3/8 in, 12 Point - 3/8 in Drive Socket - 5/16 in, 12 Point - 3/8 in Drive Socket - 5/8 in, 12 Point - 3/8 in Drive Socket - 7/16 in, 12 Point - 3/8 in Drive Socket - 9/16 in, 3/8 in Universal Joint For Sockets, Empty Foam Tray for 3/8 in Socket Set, Extension Bar 3/8 in Drive 3 in, Extension Bar 3/8 in Drive 6 in, Reversible Ratchet Handle 3/8 in Drive
Drive Type
Hand
Includes Standard Sockets
Standard Sockets Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33796
Zoro #
G723956049
UPC #
084705337968
Country of Origin
Taiwan, Province of China
Fastener-Holding Type
Friction
Includes
12 Point - 3/8 in Drive Deep Socket 1/2 in, 12 Point - 3/8 in Drive Deep Socket 1/4 in, 12 Point - 3/8 in Drive Deep Socket 11/16 in, 12 Point - 3/8 in Drive Deep Socket 3/4 in, 12 Point - 3/8 in Drive Deep Socket 3/8 in, 12 Point - 3/8 in Drive Deep Socket 5/16 in, 12 Point - 3/8 in Drive Deep Socket 5/8 in, 12 Point - 3/8 in Drive Deep Socket 7/16 in, 12 Point - 3/8 in Drive Deep Socket 9/16 in, 12 Point - 3/8 in Drive Socket - 1/2 in, 12 Point - 3/8 in Drive Socket - 1/4 in, 12 Point - 3/8 in Drive Socket - 11/16 in, 12 Point - 3/8 in Drive Socket - 3/4 in, 12 Point - 3/8 in Drive Socket - 3/8 in, 12 Point - 3/8 in Drive Socket - 5/16 in, 12 Point - 3/8 in Drive Socket - 5/8 in, 12 Point - 3/8 in Drive Socket - 7/16 in, 12 Point - 3/8 in Drive Socket - 9/16 in, 3/8 in Universal Joint For Sockets, Empty Foam Tray for 3/8 in Socket Set, Extension Bar 3/8 in Drive 3 in, Extension Bar 3/8 in Drive 6 in, Reversible Ratchet Handle 3/8 in Drive
Drive Type
Hand
Item
Socket Set
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
6-Point
Measurement Type
SAE
Number of Pieces
22
Includes Deep Sockets
Deep Sockets Included
Socket Shape
12-Point
Number of Standard Sockets
9
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Series
Professional
Number of Flex Sockets
0
Includes Thin Wall
No Thin Wall
Container Type
Tray
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Number of Torx Sockets
0
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
Material
Steel
Includes Non-Marring
Non-Marring Included
Product Type
Socket Sets
Number of Deep Sockets
9
Shell Material
Steel
Traction Material
Steel

Dimensions

Standard Socket Style/Size
Standard 12-Point: 1/2 in, Standard 12-Point: 1/4 in, Standard 12-Point: 11/16 in, Standard 12-Point: 3/4 in, Standard 12-Point: 3/8 in, Standard 12-Point: 5/16 in, Standard 12-Point: 5/8 in, Standard 12-Point: 7/16 in, Standard 12-Point: 9/16 in
Socket Depth
Deep, Standard
Socket Size Range
1/4 in to 3/4 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Drive Size
3/8 in
Socket Length
25 mm, 50 mm

Description

Socket Set, Standard Socket Count/Style (9) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/2 in, Standard 12-Point: 1/4 in, Standard 12-Point: 11/16 in, Standard 12-Point: 3/4 in, Standard 12-Point: 3/8 in, Standard 12-Point: 5/16 in, Standard 12-Point: 5/8 in, Standard 12-Point: 7/16 in, Standard 12-Point: 9/16 in, Deep Socket Count/Style (9) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews