Shop WIHA
See all product information
Create Account
Tool Storage
Mfr # 91459
Zoro # G923956177
product price:Â
$
17.98
/ea
Key Features
Style
Pouch
For Tool Type
Safety Cutters, Pliers, Screwdrivers
Number of Inside Pockets
10
Interior Height
7 1/2 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91459
- Zoro #
- G923956177
- UPC #
- 084705914596
- Country of Origin
- Viet Nam
Dimensions
- Interior Height
- 7 1/2 in
- Overall Width
- 11 in
- For Maximum Tool Length
- 6 11/16 in
- Overall Height
- 1 in
- Interior Width
- 14 in
- Overall Depth
- 9 in
Details
- Item
- Tool Storage
- Style
- Pouch
- For Tool Type
- Safety Cutters, Pliers, Screwdrivers
- Number of Pockets
- 10
- Number of Inside Pockets
- 10
- Compatible with Manufacturer Model No.
- Universal
- Primary Application
- General Purpose
- Material
- Polyester
- Features
- Interior Top-Flap for Keeping Tools Secure from Falling Out of Roll
- Number of Outside Pockets
- 0
- Color
- Black
- Closure Type
- Hook-and-Loop
Description
Tool Storage, Attachment Type Not Applicable, Closure Type Hook-and-Loop, Color Black, Compatible with Manufacturer Model No. Universal, Features Interior Top-Flap for Keeping Tools Secure from Falling Out of Roll, For Maximum Belt Width Not Applicable, For Maximum Tool Length 6 11/16 in, Includes Not Applicable, Material Polyester, Number of Inside Pockets 10, Number of Outside Pockets 0, Number of Pockets 10, Overall Depth 9 in, Overall Height 1 in, Overall Width 11 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.