Shop WIHA
See all product information
Create Account
Tool Storage
Mfr # 91482
Zoro # G523956072
product price:Â
$
43.15
/ea
Key Features
Compatible with Product Type
Tool Belts
For Maximum Belt Width
2 in
For Tool Type
Electrical Tape, Tape Measures
Color
Black
Attachment Type
Belt Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91482
- Zoro #
- G523956072
- UPC #
- 084705914824
- Country of Origin
- Viet Nam
Dimensions
- For Maximum Belt Width
- 2 in
- Overall Width
- 3 in
- Overall Height
- 9 in
- Overall Depth
- 10 1/2 in
Details
- Item
- Tool Storage
- Compatible with Product Type
- Tool Belts
- For Tool Type
- Electrical Tape, Tape Measures
- Color
- Black
- Attachment Type
- Belt Slot
- Number of Outside Pockets
- 6
- Primary Application
- Electrician
- Material
- Canvas
- Style
- Pouch
- Compatible with Manufacturer Model No.
- Universal
- Number of Pockets
- 6
- Number of Inside Pockets
- 0
Description
Tool Storage, Attachment Type Belt Slot, Closure Type Not Applicable, Color Black, Compatible with Manufacturer Model No. Universal, Compatible with Product Type Tool Belts, For Maximum Belt Width 2 in, Includes Not Applicable, Material Canvas, Number of Inside Pockets 0, Number of Outside Pockets 6, Number of Pockets 6, Overall Depth 10 1/2 in, Overall Height 9 in, Overall Width 3 in, Primary Application Electrician, Series Not Applicable, Style Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.