Shop WIHA
See all product information
Create Account
Tool Storage
Mfr # 91472
Zoro # G823956192
product price:Â
$
26.98
/ea
Key Features
Compatible with Manufacturer Model No.
Universal
Closure Type
Zipper
Interior Width
8 in
Interior Height
4 1/2 in
Interior Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91472
- Zoro #
- G823956192
- UPC #
- 084705914725
- Country of Origin
- Viet Nam
Dimensions
- Interior Width
- 8 in
- Interior Height
- 4 1/2 in
- Interior Depth
- 1 1/2 in
Details
- Item
- Tool Storage
- Compatible with Manufacturer Model No.
- Universal
- Closure Type
- Zipper
- Primary Application
- General Purpose
- Number of Outside Pockets
- 0
- For Tool Type
- Pliers, Screwdrivers
- Color
- Black
- Number of Inside Pockets
- 0
- Features
- Carry Handle/Hang Loop for Convenient Transport, Modular Interior Elastic Webbing System for Versatile Tool Organization
- Style
- Pouch
- Material
- Canvas
- Number of Pockets
- 0
Description
Tool Storage, Attachment Type Not Applicable, Closure Type Zipper, Color Black, Compatible with Manufacturer Model No. Universal, Features Carry Handle/Hang Loop for Convenient Transport, Modular Interior Elastic Webbing System for Versatile Tool Organization, For Maximum Belt Width Not Applicable, Includes Not Applicable, Material Canvas, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose, Series Not Applicable, Style Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.