Shop WIHA
See all product information
Create Account
Tool Storage
Mfr # 91473
Zoro # G423956165
product price:Â
$
14.98
/ea
Key Features
Overall Height
9 in
Closure Type
Zipper
Features
Bound Interior Seam for Increased Durability and Clean Finish, Double Reinforced Bottom for Abrasion Resistance, Hang Loop for Securing in a Tool Bag or Work Station
Interior Height
7 1/4 in
Interior Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91473
- Zoro #
- G423956165
- UPC #
- 084705914732
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 9 in
- Interior Height
- 7 1/4 in
- Interior Depth
- 3 in
- Overall Width
- 17 in
- Overall Depth
- 9 in
- Interior Width
- 9 3/4 in
Details
- Item
- Tool Storage
- Closure Type
- Zipper
- Features
- Bound Interior Seam for Increased Durability and Clean Finish, Double Reinforced Bottom for Abrasion Resistance, Hang Loop for Securing in a Tool Bag or Work Station
- Material
- Canvas
- Compatible with Manufacturer Model No.
- Universal
- Number of Outside Pockets
- 0
- Style
- Pouch
- Number of Inside Pockets
- 0
- Color
- Black
- Number of Pockets
- 1
- Primary Application
- General Purpose
- For Tool Type
- Safety Cutters, Pliers, Screwdrivers
Description
Tool Storage, Attachment Type Not Applicable, Closure Type Zipper, Color Black, Compatible with Manufacturer Model No. Universal, Features Bound Interior Seam for Increased Durability and Clean Finish, Double Reinforced Bottom for Abrasion Resistance, Hang Loop for Securing in a Tool Bag or Work Station, For Maximum Belt Width Not Applicable, Includes Not Applicable, Material Canvas, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.