Shop WIHA

Tool Storage

  • Mfr # 91486

  • Zoro # G823956260


product price: 
$
40.98
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Bag Style
Wide-Mouth
Interior Width
8 in
Overall Height
10 in
Color
Black
Overall Depth
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91486
Zoro #
G823956260
UPC #
084705914862
Country of Origin
Viet Nam

Dimensions

Interior Width
8 in
Overall Height
10 in
Overall Depth
8 in
Interior Depth
16 in
Interior Height
11 in
Overall Width
12 in

Details

Item
Tool Storage
Bag Style
Wide-Mouth
Color
Black
Number of Pockets
6
Number of Outside Pockets
3
Number of Inside Pockets
3
Primary Application
Industrial
Number of Bags
1
Features
Nylon Carry Handles
Material
Cordura
For Tool Type
Hammers, Pliers, Screwdrivers, Wrenches
Strap Material
Nylon
Total Storage Capacity
0.81 cu ft
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Closure Type
Zipper
Includes Laptop Pocket
Laptop Pocket Not Included
Total Load Capacity
100 lb
Includes
Padded Shoulder Strap

Description

Tool Storage, Bag Style Wide-Mouth, Material Cordura, Closure Type Zipper, Number of Bags 1, Overall Height 10 in, Overall Depth 8 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Nylon Carry Handles, Includes Padded Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 3, Number of Outside Pockets 3, Number of Pockets 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.