Shop WIHA

Tool Storage

  • Mfr # 91487

  • Zoro # G723956124


product price: 
$
62.98
/ea

Key Features

Shoulder Strap Width
1 1/2 in
Overall Width
16 in
Total Load Capacity
100 lb
Reinforced Bottom
Reinforced Bottom Included
Overall Depth
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91487
Zoro #
G723956124
UPC #
084705914879
Country of Origin
Viet Nam

Dimensions

Shoulder Strap Width
1 1/2 in
Overall Width
16 in
Overall Depth
8 1/2 in
Interior Width
8 in
Interior Height
11 in
Interior Depth
16 in
Overall Height
11 in

Details

Item
Tool Storage
Total Load Capacity
100 lb
Reinforced Bottom
Reinforced Bottom Included
Color
Black
Number of Outside Pockets
12
Number of Pockets
22
Material
Cordura
Number of Inside Pockets
10
Strap Material
Nylon
Bag Style
Wide-Mouth
Includes Laptop Pocket
Laptop Pocket Not Included
Features
Nylon Carry Handles
Total Storage Capacity
0.81 cu ft
Includes
Padded Shoulder Strap
For Tool Type
Hammers, Pliers, Screwdrivers, Wrenches
Closure Type
Zipper
Number of Bags
1
Primary Application
Industrial
Shape
Rectangle

Description

Tool Storage, Bag Style Wide-Mouth, Material Cordura, Closure Type Zipper, Number of Bags 1, Overall Height 11 in, Overall Depth 8 1/2 in, Overall Width 16 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Nylon Carry Handles, Includes Padded Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 10, Number of Outside Pockets 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.