Shop WIHA

Tool Storage

  • Mfr # 91488

  • Zoro # G623956408


product price: 
$
69.98
/ea

Key Features

Interior Width
8 in
Interior Height
11 in
Shape
Rectangle
Number of Bags
1
Total Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91488
Zoro #
G623956408
UPC #
084705914886
Country of Origin
Viet Nam

Dimensions

Interior Width
8 in
Interior Height
11 in
Shoulder Strap Width
1 1/2 in
Overall Depth
12 in
Interior Depth
23 in
Overall Height
12 in
Overall Width
23 in

Details

Item
Tool Storage
Shape
Rectangle
Number of Bags
1
Total Load Capacity
100 lb
Features
Nylon Carry Handles
Number of Pockets
22
Total Storage Capacity
1.17 cu ft
Number of Outside Pockets
12
For Tool Type
Hammers, Pliers, Screwdrivers, Wrenches
Primary Application
Industrial
Closure Type
Zipper
Includes
Padded Shoulder Strap
Color
Black
Material
Cordura
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Included
Number of Inside Pockets
10
Strap Material
Nylon

Description

Tool Storage, Bag Style Wide-Mouth, Material Cordura, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 12 in, Overall Width 23 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Nylon Carry Handles, Includes Padded Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 10, Number of Outside Pockets 12, Number of Pockets 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.