Pressure Gauge

  • Mfr # 9310746
  • Zoro # G023356204
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
213.40
Pressure Gauge Type
Commercial Pressure Gauge
NEMA Enclosure Rating
4X
Nominal Dial Diameter
2 1/2 in
Sensor Material
Copper Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310746
Zoro #
G023356204
UPC #
-
Country of Origin
United States
Compatible with Series
213.40
Pressure Gauge Type
Commercial Pressure Gauge
NEMA Enclosure Rating
4X
Item
Pressure Gauge
Sensor Material
Copper Alloy
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Pressure Range Type
Pressure
Process Connection Gender
Male
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Maximum
400 psi
Accuracy Grade
ASME B40.100
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Case Material
Forged Brass
Panel-Mountable
No
Pointer Color
Black
Cleaned for Oxygen Service
No
Case Liquid
Glycerine
Process Connection Type
NPT
Primary Scale Units
psi
Socket Material
Copper Alloy
Series
213.40
Field Fillable
No
Liquid-Filled Case
Yes
Case Color
Gold
Case Finish
Painted
Scale Type
Single
Includes Calibration Certificate
NIST with Data
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Standards
ASME B40.100
Accuracy
+/-2-1-2%
Lens Material
Acrylic
Process Connection Location
Bottom
Compatible Series
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews