Shop WIKA

Pressure Gauge

  • Mfr # 9318038
  • Zoro # G323353767

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Primary Scale Pressure Measurement - Maximum
60 psi
Process Connection Location
Bottom
Process Media Temperature - Minimum
-4 Degrees F
Process Connection Gender
Male
Accuracy Grade
ASME B40.100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9318038
Zoro #
G323353767
UPC #
-
Country of Origin
United States
Primary Scale Pressure Measurement - Maximum
60 psi
Process Connection Location
Bottom
Process Media Temperature - Minimum
-4 Degrees F
Process Connection Gender
Male
Accuracy Grade
ASME B40.100
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Accuracy
+/-2-1-2%
Field Fillable
No
Pressure Range Type
Compound
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Socket Material
Copper Alloy
Series
213.40
Case Liquid
Glycerine
Scale Type
Single
Case Color
Gold
Standards
ASME B40.100
Case Material
Forged Brass
IP Rating
IP65
Compatible with Series
213.40
Includes Calibration Certificate
NIST with Data
Item
Pressure Gauge
Sensor Material
Copper Alloy
NEMA Enclosure Rating
4X
Lens Material
Acrylic
Liquid-Filled Case
Yes
Operating Temperature - Maximum
140 Degrees F
Panel-Mountable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Pressure Gauge Type
Commercial Pressure Gauge
Case Finish
Painted
Pointer Color
Black
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Cleaned for Oxygen Service
No
Compatible with Brand
WIKA
Process Connection Type
NPT
Compatible Series
213.40
For Use With
213.40

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.