Pressure Gauge

  • Mfr # 9310720
  • Zoro # G623361134
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
WIKA
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
200 psi
Series
213.40
Operating Temperature - Maximum
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310720
Zoro #
G623361134
UPC #
-
Country of Origin
United States
Compatible with Brand
WIKA
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
200 psi
Series
213.40
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerine
Liquid-Filled Case
Yes
Accuracy
+/-2-1-2%
Pressure Gauge Type
Commercial Pressure Gauge
Case Finish
Painted
Accuracy Grade
ASME B40.100
Socket Material
Copper Alloy
Includes Calibration Certificate
NIST with Data
Panel-Mountable
No
Scale Type
Single
Lens Material
Acrylic
Process Connection Type
NPT
Compatible with Series
213.40
Process Connection Gender
Male
Process Connection Location
Bottom
Process Media Temperature - Maximum
140 Degrees F
Pressure Range Type
Pressure
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-4 Degrees F
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Standards
ASME B40.100
Pointer Color
Black
Case Color
Gold
Case Material
Forged Brass
IP Rating
IP65
Item
Pressure Gauge
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Units
psi
Compatible Series
213.40

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews