Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, Al, Automatic Drain

  • Mfr # B18-03-FHG0B

  • Zoro # G310444980


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Minimum Regulated Pressure
0 psig
Maximum Regulated Pressure
125 psig
Air Outlet Type
NPT
Filter Bowl Capacity
1.72 oz
Includes
Bowl, Sight Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18-03-FHG0B
Zoro #
G310444980
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in
Overall Height
10 1/8 in
Air Inlet Size
3/8 in

Details

Minimum Regulated Pressure
0 psig
Maximum Regulated Pressure
125 psig
Air Outlet Type
NPT
Filter Bowl Capacity
1.72 oz
Includes
Bowl, Sight Gauge
Maximum Flow @ 100 psi
140 scfm
Adjustment Mechanism Material
Acetal
Minimum Flow Rate
0 scfm
Filter Rating
5 micron
Maximum Flow Rate
158 scfm
Pressure Gauge Port Type
NPT/BSPP-G
Maximum Operating Temperature
150 Degrees F
Drain Part Compatibility
GRP-96-637
Filter Bowl Guard Material
Nylon
Series
18
Modular Connection
Modular Connection
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Regulator Type
Relieving
Minimum Operating Temperature
-13 Degrees F
Adjustment Mechanism
Knob
ISO Class
6
Drain Type
Automatic
Drain Included
Yes
Minimum Operating Pressure
36.3 psig
For Substance Type
Air
Maximum Operating Pressure
250 psig
Seal Material
Nitrile
Weight
1.17 lb
Sight Gauge Included
Yes
Item
Filter/Regulator
Pressure Drop
14.5 psig
Standards
ISO 8573-1: 1991 Class 3, ISO 8573-1: 2001 Class 6
Filter Bowl Material
Aluminum
Filter Type
Particulate
Filter Element Material
Polyethylene
Body Material
Aluminum

Description

Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 158 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/8 in, Series 18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-637

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.