Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Removal Filter, Standard Size

  • Mfr # M28-04-BG00B

  • Zoro # G3723798


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.5 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-04-BG00B
Zoro #
G3723798
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
3.0 oz
Overall Width
2 7/8 in
Overall Height
9 in
Air Inlet Size
1/2 in
Overall Depth
2 7/8 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
Bowl Material - Air Treatment
Polycarbonate with Guard
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Max. Temp.
125 Degrees F
Item
Oil Removal Filter
Filter Media
Borosilicate Cloth
Includes
Differential Pressure Indicator
Housing Material
Aluminum
Filter Rating
0.5 micron
Drain Type
Automatic
Replaces
Wilkerson M28-04-BG00-23
Series
M28
ISO Class
2, 3
Body Material
Aluminum
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-13 Degrees F
Filter Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
Weight
1.1 lb
Drain Included
Yes
System Location
Air Line
Modular Connection
Modular Connection
Air Outlet Type
NPT
Filter Bowl Material
Plastic
Filter Element Material
Borosilicate Cloth
Maximum Flow Rate
72 cfm
Filter Type
Coalescing
For Fluid Type
Oil, Water
Seal Material
Nitrile
Air Inlet Type
NPT
Filter Bowl Capacity
2.87 oz
Pressure Drop
3 psig
For Substance Type
Oil Aerosols, Solid Particulate, Water
Number of Air Inlets
1
Number of Air Outlets
1
Gauge Included
No

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series M28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.