Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in 950 DC Ball Vlvs Fasttest TC NPT Top Access Non Potable

  • Mfr # 1-950XLTFT

  • Zoro # G715778673


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30.8 in
Max. Pressure
175 PSI
Overall Height
55 in
Overall Length
13.9 in
Operating Temperature - Maximum
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-950XLTFT
Zoro #
G715778673
UPC #
612052045252
Country of Origin
United States

Dimensions

Overall Width
30.8 in
Overall Height
55 in
Overall Length
13.9 in

Details

Max. Pressure
175 PSI
Operating Temperature - Maximum
180° F

Description

The 1in 950XLTFT Double Check Valve Assembly with fast test test cocks includes top access check covers for easy maintenance access, is utilized in low health hazard non-potable water applications, and is suitable for below grade installation in standard valve boxes. The 950XLT protects against both backsiphonage and backpressure while the test cock plug protects against fouling caused by insects, dirt, and debris. It includes corrosion-resistant stainless steel springs, fasteners, and ball valve handles. Features of the 950XLT include a maximum working water pressure of 175 psi, hydrostatic test pressure of 350 psi, and a maximum working water pressure of 180 degrees farenheit.


  • CSA® Certified
  • NYC MEA 426-89-M VOL3
  • Top access double checks for hassle-free maintenance and repairs
  • Seats and silicone seal rings are fully replaceable for reduced maintenance costs
  • Fits within standard meter boxes
  • Construction offers corrosion-resistance and winterization
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® Listed
  • IAPMO® Listed
  • AWWA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.