2-1/2in Grv X Special Thread Fire Hose Valve, Angle body, Brass

  • Mfr # 212-F100GST

  • Zoro # G415819478


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Max. Pressure
300 psi
Color
Brass
Connection Type
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-F100GST
Zoro #
G415819478
UPC #
612052293271
Country of Origin
China

Details

Body Material
Brass
Max. Pressure
300 psi
Color
Brass
Connection Type
G

Description

Zurn Model 212-F100GST Fire Hose Valve is a 2-1/2 GRV x Special Thread standpipe Viv listed for use on a fire hose rack assembly, or as a fire department outlet connection.


  • 2-1/2" Fire Hose Valve
  • GRV x Special Thread connections
  • Grooved inlet standpipe valve listed for use on a fire hose rack assembly, or as a fire department outlet connection
  • Inlet Connections: Grooved
  • Outlet Connections Options: NH, FNPT or Special Thread (ST)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.