2 in. NR3XL Pressure Reducing Valve, Double Union Female Copper Sweat Connections

  • Mfr # 2-NR3XLDUC

  • Zoro # G114574302


product price:  $1,478.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
Cast Bronze
Max. Pressure
400 PSI
Mounting Position
Vertical; Horizontal
Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-NR3XLDUC
Zoro #
G114574302
UPC #
612052078229
Country of Origin
China

Dimensions

Pipe Size
2 in
Height
4.8 in
Length
8.3 in

Details

Body Material
Cast Bronze
Max. Pressure
400 PSI
Mounting Position
Vertical; Horizontal
Standards
ASSE 1003;CSA B356; NSF Certified;cUPC Listed;NPCC
Application
Residential; Commercial; Potable Water
Valve Type
In-line (Backflow, PRVs, TMVs, RVs, etc.)

Description

The versatile NR3XL pressure reducing valve is ideal for residential applications that require higher pressure ranges or frequent sediment and debris cleaning. The stainless steel screen filters out debris without buildup to protect your plumbing system and is easy to remove and clean. The cartridge design ensures easy repairs, with a corrosion-resistant polymer composite bell on top of a cast bronze body offers easy access to internals. Lowers lifetime costs by helping to conserve water; meets code and job site requirements and is ideal for irrigation, residential single and multifamily and more.


  • For use with potable water pipes with a 2 in. inner diameter
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE Listed 1003
  • IAPMO Listed
  • CSA Certified
  • Meets the requirements of NSF/ANSI 61
  • Protects plumbing from excessive water pressures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.