3in 500XL3 PRV 60-125 PSI Flanged Class 150 Tap for Gauge Lead Free

  • Mfr # 3-500XL3FHR

  • Zoro # G815819399


product price:  $12,260.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140° F
Height
12.996 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-500XL3FHR
Zoro #
G815819399
UPC #
612052318196
Country of Origin
China

Dimensions

Height
12.996 in
Length
11 in

Details

Connection Type
Female
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140° F
Includes
Pressure Reducing Valve

Description

This 3 In 500XL3 Pressure Reducing Valve handles high flow rates with industry-leading durability and premium materials for sustained efficiency. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last with an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 3-500XL3FHR comes cast with integral flanged connections on both ends. Outlet water pressure is adjustable from 60 psi to 125 psi for high range pressure applications. This 3 In model is ideal for commercial plumbing systems and industrial water lines.


  • High-range pressure capability allows for adjustment between 60-125 psi
  • Includes Class 150 flanged connections
  • Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
  • Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
  • Compact and shortest pressure reducing valve on the market allowing for installation versatility
  • Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
  • Get smart pressure alerts with optional ZCSM-RP
  • Lead-free
  • ASSE® Listed
  • cUPC® Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.