Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Control Valve, 4 in. Pipe, Grooved

  • Mfr # 4-ZW209G

  • Zoro # G9555734


product price: $3,572.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Pipe Size
4"
Port Size
4" x 4"
Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Max. Intermittent Flow Rate
1,000 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ZW209G
Zoro #
G9555734
UPC #
612052208893
Country of Origin
United States

Dimensions

Pipe Size
4"
Port Size
4" x 4"
Overall Height
13 5/8 in
Overall Width
15 in
Inlet Connection Size
4 in

Details

Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Item
Automatic Control Valve
Max. Intermittent Flow Rate
1,000 gpm
Max. Continous Flow Rate
800 gpm
Standards
ANSI Class 150 Flanges
Max. Fluid Temp.
140 Degrees F
Cover Material
Ductile Iron
Trim Material
304 Stainless Steel
Pilot Adjustment Range
15 to 150 psi
Stem Material
304 Stainless Steel
Nut Material
304 Stainless Steel
Max. Continuous Flow Rate
800 gpm
Operating Pressure
150 psi
Valve Type
Pressure Reducing
Coating
Epoxy Coated FDA Approved
Spring Material
302 Stainless Steel
Elastomer Material
Buna N
Application
Commercial Use, Residential Use
Disc Material
Stainless Steel
Seat Material
Stainless Steel
Operating Pressure - Minimum
15 psi
For Media
Water
Union Type
No Union
Coating/Lining
Epoxy
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi
Flow Rate - Continuous Maximum
800 gpm
Pilot Adjustment - Maximum
120 psi
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Type
Grooved
Bonnet Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Outlet Connection Type
Grooved
Pilot Adjustment - Minimum
15 psi
Port Design
Full Port
Flow Rate - Intermittent Maximum
1,000 gpm

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 4, Connection Type Grooved, Operating Pressure 150 psi, Max. Continous Flow Rate 800 gpm, Max. Intermittent Flow Rate 1000 gpm, Port Size 4 x 4, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A550, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.