Zoro Homepage

Double Check Backflow Preventer, SS

  • Mfr # 3-350AST

  • Zoro # G213342598


product price: $4,922.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Flow
480 gpm
Seat Material
EPDM
Spring Material
Stainless Steel
Standards
ANSI B16.42 Class 150, ASSE Listed 1015, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-350AST
Zoro #
G213342598
UPC #
612052111452
Country of Origin
United States

Dimensions

Overall Height
17.75 in
Overall Width
11.75 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Check Valve Length
16 5/8 in
Overall Length
32.88 in

Details

Item
Double Check Backflow Preventer
Body Material
Stainless Steel
Flow
480 gpm
Seat Material
EPDM
Spring Material
Stainless Steel
Standards
ANSI B16.42 Class 150, ASSE Listed 1015, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, UL Classified
Includes
Double Check Valve Assembly
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
140 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
NRS Gate Valve
Connection Type - Side 1
Flange
For Media
Potable Water
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 2
Flange
Maximum Pressure - Operating
175 psi
Mounting Orientation
Vertical
Seal Material
Buna-N, EPDM
Operating Temperature - Minimum
33 Degrees F
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Maximum Pressure - Steam
175 psi
Valve Series
350AST

Description

Double Check Backflow Preventer,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.