Zoro Homepage

Manual 2-Way Ball Valve, NPT, Bronze

  • Mfr # 112-850TXL

  • Zoro # G108230375


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
FNPT
Body Material
Bronze
Max. Pressure
400 psi
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-850TXL
Zoro #
G108230375
UPC #
612052015590
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
3.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Height
2.88 in
Handle Length
4.75 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
FNPT
Body Material
Bronze
Max. Pressure
400 psi
Item
Manual Two-Way Ball Valve
Stem Material
Brass
Compliance
NSF/ANSI 372
Standards
ANSI B1.20.1, NSF/ANSI 372
Seat Material
TFE
Temp. Range
Up to 350 Degrees F
Ball Material
Bronze
Coefficient of Volume (Cv)
Not Rated
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
400 psi
Handle Type
Lever
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Valve Ways
2-Way
Handle Material
Stainless Steel
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Operating
400 psi
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
For Media
Air, Combustible Gases, Steam, Water
Valve Construction
One-Piece
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Valve Body Style
Straight
Color - Valve Handle
Green
Valve Series
850XL

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Combustible Gases, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.