Manual 2-Way Ball Valve, NPT, Bronze

  • Mfr # 2-850TUXL
  • Zoro # G4114407
product price: 
$
852.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
2 in
Valve Body Style
Straight
Ball Material
Bronze
Connection Type - Side 2
NPT
Body Material
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2-850TUXL
Zoro #
G4114407
UPC #
612052068268
Country of Origin
China
Valve Body Style
Straight
Item
Manual Two-Way Ball Valve
Ball Material
Bronze
Connection Type - Side 2
NPT
Body Material
Bronze
Valve Construction
One-Piece
Vacuum Service Rating
Not Rated
Ball Port Style
Full Port
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Seat Material
TFE
Standards
ANSI B1.20.1, NSF/ANSI 372
Stem Material
Brass
Vented Ball Valve
Non-Vented
Handle Material
Stainless Steel
Maximum Pressure - Steam
400 psi
Handle - Locking
Non-Locking
For Media
Air, Combustible Gases, Steam, Water
Color - Valve Handle
Green
Coefficient of Volume (Cv)
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
400 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Valve Ways
2-Way
Handle Type
Lever
Valve Series
850XL

Dimensions

Connection Size - Side 1
2 in
Handle Length
4.75 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Height
3.88 in
Length
4.5 in
Overall Length
4.5 in

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Combustible Gases, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews