Zoro Homepage

Pressure Principle Backflow Preventer, SS

  • Mfr # 8-375AST

  • Zoro # G013342576


product price: $23,871.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Overall Height
36.75 in
Spring Material
Stainless Steel
Includes
Reduced Pressure Principle Assembly
Flow
2,300 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-375AST
Zoro #
G013342576
UPC #
612052200804
Country of Origin
United States

Dimensions

Overall Height
36.75 in
Overall Length
52.75 in
Connection Size - Side 2
8 in
Check Valve Length
29 1/2 in
Overall Width
20.25 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in

Details

Item
Pressure Principle Backflow Preventer
Body Material
Stainless Steel
Spring Material
Stainless Steel
Includes
Reduced Pressure Principle Assembly
Flow
2,300 gpm
Standards
ANSI B16.42 Class 150, ASSE Listed 1013, AWWA Compliant C511 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, UL Classified
Seat Material
EPDM
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 2
Flange
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
175 psi
Seal Material
Buna-N, EPDM
Connection Type - Side 1
Flange
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal
Shut-Off Valve Included
NRS Gate Valve
For Media
Potable Water
Maximum Pressure - Steam
175 psi
Includes Strainer
No Strainer
Includes Flood Protection
No Flood Protection
Valve Series
375AST

Description

Pressure Principle Backflow Preventer,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.