Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 1-500XL3HR

  • Zoro # G703658758


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-500XL3HR
Zoro #
G703658758
UPC #
612052317823
Country of Origin
China

Dimensions

Pipe Size
1 in
Height
6 3/4 in
Overall Height
6 11/16 in
Length
4 5/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Width
2 3/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Material
Lead Free Bronze, Stainless Steel
Application
Commercial Use, Residential Use
Pressure Adjustment Range
75 to 125 psi
Standards
ASSE 1003, CSA B356, cUPC
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Preset Pressure Settings
50 psi
Strainer
No
Valve Type
High Range Pressure Reducing Valve
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
125 psi
Operating Pressure - Minimum
60 psi
Includes Strainer
Strainer Not Included
Flow Rate - Continuous Maximum
42.3 gpm
Pilot Adjustment - Minimum
75 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Union Type
Single
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Port Design
Full Port
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
For Media
Water

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.