
Pressure Reducing Valve 1-610Xl
Mfr # 1-610XL
Zoro # G8607759
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless steel strainer screen features single-cap removal
Height
6.5
Length
6.4
Width
3.3
Features
Fiber union gasket ensures fast installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-610XL
Zoro #
G8607759
UPC #
612052095615
Country of Origin
United States
Dimensions
Height
6.5
Length
6.4
Width
3.3
Details
Item
Pressure Reducing Valve 1-610Xl
Material
Stainless steel strainer screen features single-cap removal
Features
Fiber union gasket ensures fast installation
Description
Pressure Reducing Valve 1-610Xl
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.