Zoro Homepage

Pressure Reducing Valve, 1-NR3XLHRSC

  • Mfr # 1-NR3XLHRSC

  • Zoro # G7737044


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Features
1" pressure reducing valve high range sealed cage (SC) option with stainless Steel adjustment screw for below grade and meter box applications
Height
5.5
Width
2.8
Material
Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite® and Z-Press® solderless connections, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLHRSC
Zoro #
G7737044
UPC #
612052079257
Country of Origin
United States

Dimensions

Length
5.5
Height
5.5
Width
2.8

Details

Item
Pressure Reducing Valve,1-NR3XLHRSC
Features
1" pressure reducing valve high range sealed cage (SC) option with stainless Steel adjustment screw for below grade and meter box applications
Material
Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite® and Z-Press® solderless connections, and more

Description

Pressure Reducing Valve,1-NR3XLHRSC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.