Zoro Homepage

Pressure Reducing Valve 114-600Xlc

  • Mfr # 114-600XLC

  • Zoro # G8607792


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Application
Residential;Commercial;PotableWater
Height
8
Material
Stainless steel strainer screen features single-cap removal
Length
8.3
Features
Fiber union gasket ensures fast installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-600XLC
Zoro #
G8607792
UPC #
612052072234
Country of Origin
United States

Dimensions

Height
8
Length
8.3
Width
8.3

Details

Item
Pressure Reducing Valve 114-600Xlc
Application
Residential;Commercial;PotableWater
Material
Stainless steel strainer screen features single-cap removal
Features
Fiber union gasket ensures fast installation

Description

Pressure Reducing Valve 114-600Xlc, Material Bronze, Rubber, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.