Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 2-500XL3HRY

  • Zoro # G603658803


product price: $2,385.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Single Union FNPT x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-500XL3HRY
Zoro #
G603658803
UPC #
612052318080
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
15 1/4 in
Height
11 in
Overall Height
11 3/16 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in
Overall Width
4 5/8 in

Details

Connection Type
Single Union FNPT x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Strainer
Yes
Pressure Adjustment Range
75 to 125 psi
Application
Commercial Use, Residential Use
Valve Type
High Range Pressure Reducing Valve
Material
Lead Free Bronze, Stainless Steel
Includes
Strainer
Preset Pressure Settings
50 psi
Standards
ASSE 1003, CSA B356, cUPC
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Factory Set Pressure
50 psi
Outlet Connection Type
NPT
Flow Rate - Continuous Maximum
100.1 gpm
Port Design
Full Port
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
75 psi
Operating Pressure - Minimum
60 psi
Pilot Adjustment - Maximum
125 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
400 psi
Union Type
Single
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
Fluid Temperature - Maximum
140 Degrees F

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.