Zoro Homepage

Reduced 1" Pressure Principle Backflow

  • Mfr # 1-975XL-T

  • Zoro # G7736852


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Width
5.125
Height
8.5
Material of Construction
A tried and true design favored by installers worldwide
Length
13
Features
Wye pattern design for short lay length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XL-T
Zoro #
G7736852
UPC #
612052223391
Country of Origin
United States

Dimensions

Width
5.125
Height
8.5
Length
13

Details

Item
Reduced 1" Pressure Principle Backflow
Material of Construction
A tried and true design favored by installers worldwide
Features
Wye pattern design for short lay length

Description

Reduced 1 In. Pressure Principle Backflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.