Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Detector Assembly

  • Mfr # 6-375ADA

  • Zoro # G7738200


product price: $14,921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Standards
ASSE Listed 104, AWWA Compliant C5, C-UL Classified, CSA Certified B64, FM Approved, NSF/ANSI/CAN 61, NYC MEA 104-05-M, UL Classified
Overall Height
42.88 in
Seat Material
Plastic
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-375ADA
Zoro #
G7738200
UPC #
612052047294
Country of Origin
United States

Dimensions

Overall Height
42.88 in
Overall Length
47.25 in
Overall Width
16 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Check Valve Length
25 7/8 in
Connection Size - Side 2
6 in

Details

Item
Reduced Pressure Detector Assembly
Body Material
Ductile Iron
Standards
ASSE Listed 104, AWWA Compliant C5, C-UL Classified, CSA Certified B64, FM Approved, NSF/ANSI/CAN 61, NYC MEA 104-05-M, UL Classified
Seat Material
Plastic
Spring Material
Stainless Steel
For Media
Water
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Flange
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 2
Flange
Backflow Preventer Type
Reduced Pressure Detector Assembly (RPDA)
Includes Strainer
No Strainer
Seal Material
Buna-N, EPDM
Valve Series
375ADA

Description

Reduced Pressure Detector Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.