Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve

  • Mfr # 1-20XLDUC

  • Zoro # G2391476


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Sweat Double Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-20XLDUC
Zoro #
G2391476
UPC #
612052301259
Country of Origin
China

Dimensions

Pipe Size
1"
Height
4.6875
Length
4.875
Overall Height
4 11/16 in
Width
1.75
Overall Width
1 3/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
Sweat Double Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Strainer
Yes
Includes
Strainer
Preset Pressure Settings
50 psi
Factory Set Pressure
50 psi
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Disc Material
Elastomer
Seat Material
EPDM
Material
Quality integral stainless steel strainer screen holds up over time
Pressure Adjustment Range
25 to 75 psi
Compliance
ASSE 1003, CSA B356, cUPC
Application
Residential;Commercial
Valve Type
Pressure Reducing
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Includes Strainer
Strainer Included
Inlet Connection Type
NPT
Union Type
Double
For Media
Water
Operating Pressure - Minimum
25 psi
Fluid Temperature - Maximum
140 Degrees F
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
25 psi
Flow Rate - Continuous Maximum
42.3 gpm
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
Port Design
Full Port

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.