Water Pressure Reducing Valve

  • Mfr # 1-20XLPEX
  • Zoro # G2392191
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Length
4.25
Height
4.375
Application
Residential;Commercial
Material
Quality integral stainless steel strainer screen holds up over time
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-20XLPEX
Zoro #
G2392191
UPC #
612052300542
Country of Origin
China
Application
Residential;Commercial
Material
Quality integral stainless steel strainer screen holds up over time
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
For Media
Water
Item
Water Pressure Reducing Valve
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Port Design
Full Port
Union Type
No Union
Body Material
Cast Bronze
Disc Material
Elastomer
Valve Type
Pressure Reducing
Flow Rate - Continuous Maximum
42.3 gpm
Includes
Strainer
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Maximum
75 psi
Fluid Temperature - Maximum
140 Degrees F
Outlet Connection Type
Press
Seat Material
EPDM
Operating Pressure - Maximum
300 psi
Factory Set Pressure
50 psi
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
Press

Dimensions

Pipe Size
1"
Length
4.25
Height
4.375
Width
1.75
Outlet Connection Size
1 in
Overall Width
1 3/4 in
Overall Height
4 3/8 in
Inlet Connection Size
1 in

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews