Shop WILKINS
See all product information
Create Account
Water Pressure Reducing Valve, 3/4" Pipe
- Mfr # 34-20XLPEX
- Zoro # G2392298
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4"
Length
4.5625
Application
Residential;Commercial
Height
4.375
Material
Quality integral stainless steel strainer screen holds up over time
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-20XLPEX
- Zoro #
- G2392298
- UPC #
- 612052300559
- Country of Origin
- China
- Application
- Residential;Commercial
- Material
- Quality integral stainless steel strainer screen holds up over time
- Features
- Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Dimensions
- Pipe Size
- 3/4"
- Length
- 4.5625
- Height
- 4.375
- Width
- 1.75
Description
Water Pressure Reducing Valve,3/4" Pipe
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.