Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve

  • Mfr # 1-600XLC

  • Zoro # G8647080


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Application
Residential;Commercial;PotableWater
Height
6.5
Material
Stainless steel strainer screen features single-cap removal
Length
6.4
Features
Fiber union gasket ensures fast installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-600XLC
Zoro #
G8647080
UPC #
612052072203
Country of Origin
United States

Dimensions

Height
6.5
Length
6.4
Width
3.3

Details

Item
Water Pressure Reducing Valve
Application
Residential;Commercial;PotableWater
Material
Stainless steel strainer screen features single-cap removal
Features
Fiber union gasket ensures fast installation

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.