Zoro Homepage

Water Pressure Reducing Valve, 2-1/2 In.

  • Mfr # 212-500XLYSBR

  • Zoro # G5064333


product price: $5,509.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Inlet Size
2 1/2"
Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-500XLYSBR
Zoro #
G5064333
UPC #
612052068503
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Inlet Size
2 1/2"
Length
19 3/8 in
Height
17 1/2 in
Overall Height
14 3/8 in
Overall Width
8 in
Inlet Connection Size
2 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
25 to 75 psi
Preset Pressure Settings
50 psi
Application
Commercial or Industrial Pressure Reduction
Standards
Annex G, Annex G NSF International, ASSE Listed 1003, Lead Plumbing Law IAPMO R&T, NSF 61
Material
Low Lead Bronze
Valve Type
Standard
Strainer
No
Connection
Union x FNPT
Material of Construction
Low Lead Cast Bronze
Factory Set Pressure
50 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Union Type
No Union
For Media
Water
Inlet Connection Gender
Female
Flow Rate - Continuous Maximum
249.9 gpm
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
Outlet Connection Type
NPT
Port Design
Full Port
Outlet Connection Gender
Female
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
300 psi

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Cast Bronze, Inlet/Outlet 2-1/2 In., Union x FNPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25 to 75 psiMax. Temp. (F) 140 Degrees , Height (In.) 17-1/2, Length (In.) 19-3/8, Certification Lead Plumbing Law Certified by IAPMO R&T, Annex G Certified by NSF International, Standards NSF listed -Standard 61, annex G, Compliance ASSE listed 1003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.