Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-NR3XLC

  • Zoro # G808230293


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
FC Union
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-NR3XLC
Zoro #
G808230293
UPC #
612052075730
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Height
6 1/4 in
Overall Height
5 1/2 in
Length
4 7/16 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Width
2 13/16 in

Details

Connection Type
FC Union
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Strainer
Yes
Material
Low Lead Cast Bronze
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Factory Set Pressure
50 psi
Pressure Adjustment Range
15 to 75 psi
Application
Commercial Use, Residential Use
Disc Material
Elastomer
Preset Pressure Settings
50 psi
Valve Type
Pressure Reducing
Seat Material
EPDM
Standards
ASSE 1003, CSA, IAPMO
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Maximum
400 psi
Port Design
Full Port
Inlet Connection Type
NPT
Union Type
Single
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Gender
Female
Flow Rate - Continuous Maximum
25.1 gpm
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
15 psi
Fluid Temperature - Maximum
140 Degrees F
For Media
Water

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.