Shop WILLIAMS
See all product information
Create Account
1-1/4" Box End Tubular Wrench
Mfr # JHW1240TOB
Zoro # G223357216
product price:Â $91.89
/eaKey Features
Head Offset Angle
7.5 Degrees
Head Type
Offset
Material
Steel
Box End Type
12-Point Box End
Head Size
1 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1240TOB
- Zoro #
- G223357216
- UPC #
- 662459900029
- Country of Origin
- United States
Dimensions
- Head Size
- 1 29/32 in
- Wrench Length Style
- Extra Long
- Head Thickness
- 23/32 in
- Wire Rope Length
- 9 1/4 in
- Overall Length
- 9 1/4 in
Details
- Head Offset Angle
- 7.5 Degrees
- Head Type
- Offset
- Material
- Steel
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Number of Points
- 12
- Insulated
- No
- Handle Color
- Black
- Item
- 1-1/4" Box End Tubular Wrench
- Handle Type
- Tubular
- Finish
- Black Oxide
- Tether Style
- Not Tether Capable
- Weight
- 1.72 lb
- Reversing
- No
Description
1-1/4 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 1 29/32 in, Overall Length 9 1/4 in, 7.5 Degrees , Head Thickness 23/32 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.