Shop All Bit Sockets
Williams
1/4" Dr, 3/32" Size, SAE Hex Bit Socket, 6 Pts
Mfr # MA-3A
Zoro # G7047489
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-1/2"
Product Information
- Brand Williams
- MFR # MA-3A
- Zoro # G7047489
- UPC # 662459201287
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/2" |
Size | 3/32" |
Details
Description
Hex Bit Socket,1/4 In. D,3/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-236-7)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- VEGA Hex 1/2 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3264SB)
- DYNAMIC Tools 1/2" Drive Torx® Head, T30 Bit Regular Length, Chrome Socket (D013330)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- Williams Sockets & Ratchets