Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/4", Steel
- Mfr # JHW1240BSC
- Zoro # G523654411
product price:Â
$
70.25
/ea
Key Features
Finish
Black Oxide
Material
Steel
Head Type
Offset
Head Offset Angle
15 Degrees
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1240BSC
- Zoro #
- G523654411
- UPC #
- 0662459901132
- Country of Origin
- United States
Dimensions
- Overall Length
- 17 in
- Wrench Length Style
- Standard
- Head Thickness
- 9/16 in
- Head Size
- 1 1/4 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Details
- Finish
- Black Oxide
- Material
- Steel
- Head Type
- Offset
- Head Offset Angle
- 15 Degrees
- Measurement Type
- SAE
- Handle Color
- Black
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Reversing
- No
- Item
- Combination Wrench
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Weight
- 21.73 lb
- Insulated
- No
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 17 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.