Combination Wrench, 15/16", Steel
- Mfr # JHW1230RSC
- Zoro # G323654499
product price:Â
$
43.69
/ea
Key Features
Insulated
No
Box End Type
12-Point Box End
Number of Points
12
Finish
Chrome
Head Size
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1230RSC
- Zoro #
- G323654499
- UPC #
- 0662459901484
- Country of Origin
- United States
Dimensions
- Head Size
- 15/16 in
- Head Thickness
- 7/16 in
- Wrench Length Style
- Standard
- Overall Length
- 13 1/4 in
- Wire Rope Length
- 13 1/4 in
- Length
- 13 1/4 in
Details
- Insulated
- No
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Finish
- Chrome
- Measurement Type
- SAE
- Material
- Steel
- Standards
- AS 954
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Handle Color
- Red
- Head Type
- Offset
- Item
- Combination Wrench
- Weight
- 7.67 lb
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.